86A-100 Series 3/4 in. CF8M Stainless Steel Full Port NPT 1500# Ball Valve

Part #A86A10401  |  Item #3155912  |  Manufacturer Part #86A10401

$281.17 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Two position locking
  • Application industrial
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-276, ASTM A-351]

Collection: 86A-100 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

Length: 3-17/25 in

MSS Specifications: [MSS SP-25, MSS SP-110]

Material Type: CF8M

Maximum Pressure: 1500 CWP

NSF Certified: No

Pressure Class: 1500#

Recommended Valve Application: [Gas, Liquid]

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Multi-Seal

Valve Size: 3/4 in

Valve Stem: Bottom-loaded/Blowout-proof

Valve Type: Ball Valve