DESCRIPTION

Apollo Conbraco 87A-200 Series 1 in. CF8M Stainless Steel Flanged 150# Ball Valve

A87A20570

Manufacturer Part #: 87A20570

Valve Size:

1 in

SPECIFICATIONS

Collection
87A-200 Series
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Type
G0201G00249S
Valve Operator
Lever Handle
Valve Port Opening
Full Port

Print

DOCUMENTS