DESCRIPTION

Apollo Conbraco 87A-200 Series 4 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

A87A20A77

Manufacturer Part #: 87A20A77

Valve Size:

4 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351
CSA Certified
CSA B16.33, CSA B16.38
Collection
87A-200 Series
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497:2010, ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-25, MSS SP-61, MSS SP-72
Maximum Pressure
150 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
A87A20A77
UL Listed
Yes
Valve Bonnet Type
Welded
Valve Operator
Actuator Ready
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Print

DOCUMENTS