1/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
89-500 Series 1/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operating torque is approximately three times standard valve torque
- Blow out proof stem
- Spring return to close
- Investment cast components
- Zinc Phosphate Corrosion Protection
- Adjustable packing gland
Specifications
- ASTM:
- ASTM A-105, ASTM A-216 WCB, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 89-500 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-3/50 in
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Pressure - High:
- 2000, 150, 29
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve