1-1/2 in. Bronze SAE Backflow Preventer
Model DCLF4A 1-1/2 in. Bronze SAE Backflow Preventer
Frequently Purchased Together
Product Details
- Reversible/removable silicone seat discs
- Captured stainless steel springs
- Ball valve shutoffs w/SS handles and nut standards
- Lead-free
- Chloramine-resistant elastomers
- No special tools required
- Modular relief valve
- Top-mounted test cocks for easy testing
- 5 year warranty
- Made in USA
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1015 2011
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.5
- Collection:
- Model DCLF4A
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 300, C84400
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1-1/2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 12.9 lb
- Width:
- 4-3/4 in