Apollo® PowerPress 1-1/4 in. Press Carbon Steel Coupling with Stop

Part #APWR7480033  |  Item #7317337  |  Manufacturer Part #PWR7480033

$26.58 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #APWR7480000 | Item #7317407 | Mfr. Part #PWR7480000

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.23 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #APWR7480011 | Item #7317372 | Mfr. Part #PWR7480011

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.00 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #APWR7480022 | Item #7317379 | Mfr. Part #PWR7480022

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.89 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7480033 | Item #7317337 | Mfr. Part #PWR7480033

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.58 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #APWR7480044 | Item #7317349 | Mfr. Part #PWR7480044

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.89 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 4-2/5 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No