Apollo® PowerPress 1 in. Press Carbon Steel Gas Coupling with Stop and HNBR Seal

Part #APWR7481311  |  Item #7317443  |  Manufacturer Part #PWR7481311

$22.00 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #APWR7481298 | Item #7317281 | Mfr. Part #PWR7481298

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.97 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #APWR7481311 | Item #7317443 | Mfr. Part #PWR7481311

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.00 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7481320 | Item #7317402 | Mfr. Part #PWR7481320

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.24 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #APWR7481342 | Item #7317370 | Mfr. Part #PWR7481342

    Call for Pricing
    Call for Pricing
    Call us for price
    $55.42 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 0.514