Apollo® PowerPress 2 x 2 x 1-1/4 in. Press Reducing Carbon Steel Tee with HNBR Seal

Part #APWR7481826  |  Item #7317309  |  Manufacturer Part #PWR7481826

$114.85 EACH
(Pricing is for 2 in x 2 in x 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 1 in x 1/2 in

    Part #APWR7481727 | Item #7317273 | Mfr. Part #PWR7481727

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.42 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #APWR7481738 | Item #7317293 | Mfr. Part #PWR7481738

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.67 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #APWR7481793 | Item #7317438 | Mfr. Part #PWR7481793

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.66 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #APWR7481826 | Item #7317309 | Mfr. Part #PWR7481826

    Call for Pricing
    Call for Pricing
    Call us for price
    $114.85 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #APWR7481837 | Item #7317327 | Mfr. Part #PWR7481837

    Call for Pricing
    Call for Pricing
    Call us for price
    $117.13 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2 in x 2 in x 1-1/4 in

Fitting Type: Tee

IAPMO Listed: No

Length: 7-14/25 in

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Origin: Domestic

Recommended Valve Application: Gas

UL Listed: No

Weight: 2.645