2 in. Carbon Steel Press Lever Handle Gas Ball Valve
89FVH Series 2 in. Carbon Steel Press Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HNBR sealing element
- Full-port flow
- Patented visual control ring (yellow)
- Blowout-proof stem
- Ridged® & Milwaukee Press tool compatible
- Leak before Press® technology
- Fast, reliable, economical press installation
- Adjustable stem packing
- 100% factory tested
- Corrosion resistant materials
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI LC4
- ASTM:
- ASTM A-108, ASTM A-216 Grade WCB, ASTM A-276 Type 316
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 89FVH Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-17/20 in
- Material:
- Carbon Steel, Plastic, Rubber
- Material Type:
- A216-WCB, HNBR, RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Recommended Valve Application:
- Air, Gas
- Temperature Range:
- -40 to 194 Deg F
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- Weight:
- 7.2 lb
- cUPC Certified:
- Yes