2 in. Bronze Double Check Valve Assembly with Ball Valve
DC4A Series 2 in. Bronze Double Check Valve Assembly with Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low pressure loss
- Captured spring cartridge check valves
- No special tools required
- Corrosion resistant
- Top access for fast testing & maintenance
- Threaded test cock protectors
- Ball valve shut-offs with SS handles & nuts standard
- Compact yet easy to maintain
- Designed, cast, machined, assembled and tested in the USA
- Chloramine-resistant elastomers
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM B-584 C89836
- AWWA:
- AWWA C-510
- Application:
- Building, Heating and Cooling
- Collection:
- DC4A Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 5-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20-1/8 in
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- C89836, Silicone, 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 175
- Recommended Valve Application:
- HVAC
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Operator:
- Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 16.5 lb