1 in. Bronze FNPT Lever Handle Gas Ball Valve
GB-50 Series 1 in. Bronze FNPT Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reversible steel lever handle
- Wing and tee handle options
- For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
- Made in the USA
- 100% factory tested
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM B-584
- Collection:
- GB-50 Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- MSS:
- MSS SP-10
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 5 psi
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve