1 in. Meter Swivel x FNPT Double Check Valve
Model DuCLF4A 1 in. Meter Swivel x FNPT Double Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Independently-acting captured spring check valves
- Compact and light weight
- Low head loss
- Available in standard and swivel types
- Industry lay lengths
- Lead-free (NSF 372)
- Replaceable check modules
- Corrosion resistant
- 5 year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 2016
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-16 C36000, ASTM C-87800
- Application:
- Building, Potable Water
- CSA Certified:
- CSA B64.6
- Collection:
- Model DuCLF4A
- End Connection 1:
- FPT
- End Connection 2:
- FNPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61 2016
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Valve Type:
- Dual Check Valve
- Weight:
- 1.75 lb