Wye 4 in. Cast Iron Flanged Valve Strainer

You last purchased this on
 
Apollo Valves

YCF-E Series Wye 4 in. Cast Iron Flanged Valve Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

YCF-E Series Wye 4 in. Cast Iron Flanged Valve Strainer

  • Fast #
  • Part #AYCF04P125E
  • Item #7053034
  • Manufacturer Part #YCF04P125E
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One-piece cast body meets ASME Standard
  • NSF/ANSI 372 - lead free
  • Iron strainer with flat face flanges conforms to ASME/ANSI 16.1 Class 125
  • Tapped blow-off connection with plug
  • Upper and lower machined seats for screen for self aligning screen design
  • 304 SS perforated screens are standard (P045 STD 2 in - 3 in, P125 STD 4 in - 12 in)
  • Equipped with bolted cover employing flat gasket seal
  • All models epoxy coating (FDA CFR21, section 175.300)
  • 100% factory pressure tested
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 372, ANSI B16.1 Class 125
ASME:
ASME B16.1 Class 125
ASTM:
ASTM A-126 Class B, ASTM A-307
Application:
Cold Working Pressure
BAA Compliant:
No
Coating:
Epoxy
Collection:
YCF-E Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Compliant Not Certified
Length:
13-43/50 in
Material:
Cast Iron, Carbon Steel, Graphite, Stainless Steel
Material Type:
304, A126
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Perforation Size:
1/8 in
Pressure - High:
200
Recommended Valve Application:
Steam
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
1 piece
Valve Type:
Y-Strainer
Weight:
72 lb