1-1/4 x 1 in. Press Zinc Nickel Carbon Steel Reducer
1-1/4 x 1 in. Press Zinc Nickel Carbon Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- EPDM O-ring
- Full Port Flow
- Patented Visual Inspection Ring & Indicator
- Ridgid & Milwaukee Press Tool Compatible
Specifications
- ASTM:
- ASTM A216-WCB, ASTM A276-316, ASTM A108-12L14, ASTM A108-1215
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- EPA Compliant:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducer
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 200
- Minimum Temperature:
- -40
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 200
- Recommended Valve Application:
- Commercial, HVAC, Industrial
- TIS:
- No
- Temperature Range:
- -40 to 302 Deg F
- Temperature Rating:
- 302
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Seat Material:
- MPTFE
- Weight:
- 0.61 lb
- cUPC Certified:
- No