1 x 3/4 in. Copper Press Tee
1 x 3/4 in. Copper Press Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Reduce installation time by 1/3
- No glues, fluxes or solder needed
- Easy installation
- Reduces material cost and storage
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 200 psi