Model 800 1-1/4 in. Copper Press Coupling with Stop

Part #A10077698  |  Item #7601637  |  Manufacturer Part #10077698

$11.65 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #A10077698 | Mfr. Part #10077698

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.65 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #A10077699 | Mfr. Part #10077699

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.29 /EACH

    Added to your cart. View Cart

Product Details

  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M

BAA Compliant: Yes

CSA Certified: CSA TIL-MSE-13

Clean Bagged: No

Collection: Model 800

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Coupling, Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper

Material Type: UNS C12200

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Temperature Range: 0 to 250 Deg F

UL Listed: No

Weight: 0.25