1 in. Press Schedule 10S 316 Stainless Steel Coupling
1 in. Press Schedule 10S 316 Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 500 psi operating pressure
- Color-coded Visu-control® foil for material/dimensions identification and visual press indication
- Complete range of AISI 316 fittings and valves
- Quick installation thanks to pre-marked insertion depth
- Clear identification of sealing element and dimensions
- Patented sealing element design with leak before Press® technology for added safety and optimized installation
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1117
- ASME:
- ASME B31.1, ASME 31.3, ASME 31.9
- ASTM:
- ASTM A-312, ASTM A-554
- Application:
- Compressed Air, Potable Water, Fire Protection
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, EPDM
- Maximum Temperature:
- 302
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- UL 213