1/2 in. Brass PEX Crimp x 1/2 in. FPT Swivel Adapter
1/2 in. Brass PEX Crimp x 1/2 in. FPT Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-1807
- BAA Compliant:
- No
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connection 2:
- FPT Swivel
- End Connections:
- PEX Crimp x FPT Swivel
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Length:
- 1-3/10 in
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No