1-1/2 x 2 in. Bronze FNPT 50# Relief Valve
10-600 Series 1-1/2 x 2 in. Bronze FNPT 50# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Test lever included
- Relieves excessive pressure on tankless water heaters
- Lead free copper alloy body construction
- Compatible with Model LF210 gas shutoff valves
- Relieves excessive pressure on storage tanks
- ASME approved
Documents
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Heating, Hot Water Boilers
- Collection:
- 10-600 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 10-4/5 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Alloy Steel, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 50#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Silicone
- Valve Size:
- 1-1/2 in, 2 in
- Valve Type:
- Relief Valve
- Weight:
- 11.45 lb
- Width:
- 5-9/10 in