3/4 in. Bronze MNPT x FNPT 75# Relief Valve
10 Series 3/4 in. Bronze MNPT x FNPT 75# Relief Valve
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 10 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 75#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve