2-1/2 in. Bronze MNPT x FNPT 15# Relief Valve
14-200 Series 2-1/2 in. Bronze MNPT x FNPT 15# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tamper resistant bonnet screws
- 3 1/2 inch thermostat length
- Thermo-bonded thermostat
- Thermostat is accurate and proven. Exclusively designed and manufactured by watts
- Bronze body construction
- Non-mechanical seat to disc alignment
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Boiler
- Collection:
- 14-200 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 8-1/4 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Brass, Plastic, Rubber
- Material Type:
- EPDM, PTFE
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 15#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Relief Valve