1/2 in. Cast Bronze Male x Female 600# Relief Valve
16-501 Series 1/2 in. Cast Bronze Male x Female 600# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast bronze body, stainless steel springs
- Choice of Nitrile (Buna) or PTFE soft seats
- Adjustable relief settings, in two ranges to 600 psi
- Maximum recommended service temperature: 200° F
- Viton stem seal, polypropylene body gasket
- Knurled locknut locks pressure adjustment
Specifications
- ASTM:
- ASTM B-584
- Collection:
- 16-501 Series
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Height:
- 4-3/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE, Polypropylene
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Low:
- 250
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, General Purpose, Hot Water, Liquid, Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 0.62 lb