3/4 x 1/2 in. Inlet/Outlet NPT x Sweat Bronze Thermostatic Valve
This product has been replaced by
Manufacturer Part #78RV117125
3/4 x 1/2 in. Inlet/Outlet NPT x Sweat Bronze Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- NPT, Sweat
- End Connections:
- Threaded x NPTSweat
- Inlet Outlet:
- 3/4 in inlet/ 1/2 in outlet
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 210
- Recommended Valve Application:
- HVAC
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve