1/2 in. Solder Thermostat Mixing Valve
34BLF Series 1/2 in. Solder Thermostat Mixing Valve
Frequently Purchased Together
Product Details
- Lead free construction
- Superior thermostatic element technology for optimum reliability, dependability and accuracy
- Integral strainers and check valves provide protection against cross-flow and foreign particles
- Thermostat over-temperature protection
- Tamper resistant maximum temperature setting adjustment
- Instantaneous cold or hot water supply failure shut-off protection
- Multiple connection options to fit your specific needs
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.1070 2015
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070 2015
- ASTM:
- ASTM A-313
- CSA Certified:
- CSA B125.70 2015
- Collection:
- 34BLF Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connection 3:
- Solder
- End Connections:
- Solder
- Flow Rate:
- 0.5 gpm
- Height:
- 5-3/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/4 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- ABS, EPDM, Noryl®
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 2.54 lb
- Width:
- 1-87/100 in