3/8 in. Compression Thermostat Mixing Valve
This product has been replaced by
Manufacturer Part #34DLF40217
34DLF Series 3/8 in. Compression Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral check valves
- Hot/cold water failure protection
- Locking control knob
- Bypass fitting option for dual control faucets
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1070, ASSE 1017
- ASTM:
- ASTM A-313
- CSA Certified:
- CSA B125.3 2005
- Collection:
- 34DLF Series
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 3.2 gpm
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5 in
- NSF Certified:
- No
- Pressure - High:
- 150
- Recommended Valve Application:
- Water
- Temperature Range:
- 120 to 200 Deg F (49 to 93 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 0.82 lb