1 in. 400 psi Bronze Union Solder x NPT Pressure Reducing Valve
36CLF Series 1 in. 400 psi Bronze Union Solder x NPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Built-in thermal expansion by-pass
- Sealed spring cage for vault installations
- Balanced piston design
- 100% manufactured in USA
- NPT, Solder, PEX, CPVC, Press connections
- Factory preset at 50 psi
- SS adjusting screw & nut, bottom access to seat disc & SS strainer
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM A-228
- CSA Certified:
- Yes
- Collection:
- 36CLF Series
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/100 in
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Commercial, Residential, Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.7 lb
- Width:
- 3-19/50 in