3/4 in. 400 psig Bronze Double Union NPT Pressure Reducing Valve
36CLF Series 3/4 in. 400 psig Bronze Double Union NPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Apollo Lead Free Pressure Reducing Valve Model PRC (36CLF Series) is designed to protect residential and commercial water distribution systems by automatically controlling excessive pressure changes. The valves integral thermoplastic cage provides maximum corrosion resistance. Designed for easy in-line servicing with bottom cleanout access to seat disc and strainer.
- The valve is built for long reliable service with proven ASTM grade Lead Free materials.
- Built-In Thermal Expansion Bypass
- Balanced Piston Design
- Sealed Spring Cage for Vault Installations
- SS Adjusting Screw & Nut
- Bottom Access to Seat Disc & SS Strainer
- Factory Preset at 50 psi (-01)Controlled Pressure Ranges:10-35 psig, 25-75 psig (standard), 75-125 psig
- 100% Manufactured in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z21.22
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM A-228
- CSA Certified:
- Yes
- Collection:
- 36CLF Series
- End Connection 1:
- Union
- End Connection 2:
- NPT
- End Connections:
- Union x NPT
- IAPMO Listed:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750442162
- Valve Body Material:
- Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve