3/4 in. 75 psig Bronze Double Union PEX Pressure Reducing Valve
36CLF Series 3/4 in. 75 psig Bronze Double Union PEX Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in thermal expansion by-pass
- Easy Access to Seat Disc and Strainer
- Balanced piston design
- Made in the USA
Specifications
- ANSI:
- ANSI Z21.22
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-584
- CSA Certified:
- Yes
- Collection:
- 36CLF Series
- End Connection 1:
- Union
- End Connection 2:
- Barbed
- End Connections:
- Union x Barbed
- IAPMO Listed -:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psig
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve