This product requires certification to purchase.

1 in. 400 psig Bronze Double Union PEX Pressure Reducing Valve

Apollo Valves

36ELF Series 1 in. 400 psig Bronze Double Union PEX Pressure Reducing Valve

  • Fast #
  • Part #A36ELF12501X
  • Item #4517633
  • Manufacturer Part #36ELF12501X
5 out of 5 Customer Rating
Brand image
Apollo Valves

36ELF Series 1 in. 400 psig Bronze Double Union PEX Pressure Reducing Valve

  • Fast #
  • Part #A36ELF12501X
  • Item #4517633
  • Manufacturer Part #36ELF12501X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The dezincification resistant bronze body, stainless steel adjusting screw and dielectric polymer cage provide maximum corrosion resistance
  • Designed for easy in-line servicing with simple cartridge removal
  • Large area integral stainless steel strainer
  • Sealed cage for vault installations
  • Balanced piston design
  • Built-in thermal expansion bypass
  • Application commercial
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Height
6 in
Length
6-46/63 in
Pressure - Maximum
75 psig
Valve Size
1 in
Weight
3.56 lb
Characteristics & Features
Collection
36ELF Series
Material
Bronze
Material Type
C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Rubber
Valve Operator
Screw and Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASSE Standards
ASSE 1003
ASTM
ASTM B-16, ASTM B-228
CSA Certified
Yes
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
670750685767