3/8 in. Acetal MNPT Backflow Preventer
4C-100 Series 3/8 in. Acetal MNPT Backflow Preventer
Frequently Purchased Together
Product Details
- Compact design
- Lowest head loss
- Atmospheric vent provides indication of problems
- CSA certified to ANSI/NSF-61
- Five year warranty
- Integral strainer for equipment protection
- ASSE 1022
- Non-metallic body for corrosion resistance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1022
- Application:
- Building, Industry, Potable Water
- CSA Certified:
- CSA B64.3.1
- Collection:
- 4C-100 Series
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/10 in
- Material:
- Plastic
- Material Type:
- Acetal
- Mesh Size:
- 100
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 130 Deg F
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Straight
- Valve Size:
- 3/8 in
- Valve Type:
- Backflow Preventer
- Weight:
- 0.1 lb