1/2 in. Carbon Steel FNPT Globe Valve
60B Series 1/2 in. Carbon Steel FNPT Globe Valve
Product Details
Product Details
Specifications
- Collection:
- 60B Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 10000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve