2-1/2 in. Bronze Standard Port Solder 600# Ball Valve
70-200 Series 2-1/2 in. Bronze Standard Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EZ-Solder ™ bronze materials
- Adjustable stem packing gland
- Premium materials and heavy duty construction
- Wide range of options
- Chromium plated ball
- 100% factory tested
- RPTFE seats and MPTFE stem packing rings
- Blow out proof stem
- Two piece body
- Manufactured in the USA – ARRA Compliant
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584 C84400
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 70-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-51/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Industrial, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 15.53 lb