1-1/4 in. Bronze Threaded x Union Threaded 600# Ball Valve
70-300 Series 1-1/4 in. Bronze Threaded x Union Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-out Proof Stem Design
- RPTFE Seats and Stuffing Box Ring
- Adjustable packing gland
- Chromium plated ball
Specifications
- Collection:
- 70-300 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Union Threaded
- End Connections:
- Threaded x Union Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 500
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/4 in