2 in. Bronze Standard Port Threaded x Union 600# Ball Valve
70-300 Series 2 in. Bronze Standard Port Threaded x Union 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow out proof stem
- RPTFE seats and stuffing box ring
- Adjustable packing gland
- Fluorocarbon o-ring sealed single union requires only light torque to seal
- Reinforced seats
- Chromium plated ball
Specifications
- ASTM:
- ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- 70-300 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Union
- End Connections:
- Threaded x Union
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-59/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.55 lb