3/4 in. Bronze Reduced Port FNPT Ball Valve
70-600 Series 3/4 in. Bronze Reduced Port FNPT Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable packing gland
- 316 SS ball and stem
- Blow out proof stem
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 70-600 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 400
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3-way
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.91 lb