1-1/2 in. Bronze Standard Port NPT x FNPT 600# Ball Valve
70-800 Series 1-1/2 in. Bronze Standard Port NPT x FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable packing gland
- Blow out proof stem
Specifications
- BAA Compliant:
- No
- Collection:
- 70-800 Series
- End Connection 1:
- NPT
- End Connection 2:
- FPT
- End Connections:
- NPT x FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve