1 in. Carbon Steel Full Port FNPT 3000# Ball Valve
This product has been replaced by
Manufacturer Part #7210501A
72-100 Series 1 in. Carbon Steel Full Port FNPT 3000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Fire safe “by design”
- Barstock design
- Heavy duty lever
- Zinc phosphate corrosion protection
Specifications
- ASTM:
- ASTM A-108
- Collection:
- 72-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Length:
- 4-3/20 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - High:
- 3000
- Pressure Class:
- 3000#
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve