1/2 in. Forged Carbon Steel Full Port FNPT 2000# Ball Valve
73A-140 Series 1/2 in. Forged Carbon Steel Full Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised handle stops
- Adjustable packing gland
- Forged construction
- Blowout proof stem design
- Application industrial
- Made in USA
- Saturated steam 150 psi
- Zinc phosphate corrosion protection
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- 73A-140 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-23/100 in
- MSS:
- MSS SP-110
- Material:
- Forged Carbon Steel, Stainless Steel
- Material Type:
- 316, A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Industrial, Steam
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Oval Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.63 lb