1/4 in. Bronze Full Port FNPT 600# Ball Valve
77-100 Series 1/4 in. Bronze Full Port FNPT 600# Ball Valve
Frequently Purchased Together
Product Details
- Mounting pad for easy actuator mounting
- Blow out proof stem design
- Reinforced seats
- Full port for full flow and minimum pressure drop
- Adjustable packing gland
Specifications
- BAA Compliant:
- No
- Collection:
- 77-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve