1-1/2 in. Bronze Solder 600# Ball Valve
77-200 Series 1-1/2 in. Bronze Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-out Proof Stem Design
- Chromium plated ball
- Adjustable packing
- Space saving products perfectly suited for urban dwelling
- Superior quality hardware offered in a variety of finishes to match any décor
- SS latch-lock lever & nut
Specifications
- Collection:
- 77-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in