1 in. Cast Bronze Full Port Press Ball Valve

You last purchased this on
 
Apollo Valves

77W-A Series 1 in. Cast Bronze Full Port Press Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77W-A Series 1 in. Cast Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77W14594A
  • Item #8202791
  • Manufacturer Part #77W14594A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full-port flow
  • Adjustable stem packing
  • Heavy pattern cast DZR bronze body
  • 100% factory tested
  • Blow-out-proof stem design
  • Corrosion resistant materials
  • Leak before Press® technology
  • Fast, reliable, economical press installation
  • Made in USA, ARRA compliant
  • Silicone free assembly
  • Requires Certification

Specifications

ANSI:
ANSI Z1157
ASTM:
ASTM B-16 C36000
BAA Compliant:
No
Clean Bagged:
No
Collection:
77W-A Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
IAPMO Listed -:
Yes
Length:
4-49/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
C84400
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
Recommended Valve Application:
Cold Water, Commercial, Hot Water, Hydronics, Water
Temperature Range:
0 to 250 Deg F
Type:
A7610519
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.04 lb
cUPC Certified:
No