1 in. Bronze Threaded Locking Lever Handle Gas Ball Valve
80-100 Series 1 in. Bronze Threaded Locking Lever Handle Gas Ball Valve
Frequently Purchased Together
Product Details
- UL listed for LP-gas, natural gas, flammable liquid and heated oil
- Blow out proof stem
- Large ports to reduce pressure drop
- Chromium plated ball
- Adjustable packing gland
- RPTFE seats and seals
- Quarter turn on-off
- Adjustable stem packing
- MSS SP-110 ball valves
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
- Application:
- Cold Working Pressure, Steam Working Pressure
- Clean Bagged:
- No
- Collection:
- 80-100 Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-37/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- B584-C84400, RPTFE
- NSF Certified:
- No
- Pressure - High:
- 150, 250, 600
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Gas
- UL Listed:
- UL 125/UL 1477/UL 842
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve