1 in. Bronze Full Port Solder 600# Ball Valve
82-200 Series 1 in. Bronze Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable packing gland
- Blowout proof stem design
- Dezincification resistant bronze body
- Designed for soft solder or brazed installation.
- 100% factory tested
- Made in USA
- Full port ball configuration in all sizes
- Premium RPTFE seats and seals
- In-line repairable.
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584 C84400
- BAA Compliant:
- No
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 82-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-87/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- B584-C84400
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.22 lb
- cUPC Certified:
- No