3 in. Bronze Full Port Solder 400# Ball Valve
82-200 Series 3 in. Bronze Full Port Solder 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM B-584
- Collection:
- 82-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve