2 in. Bronze Full Port Solder 600# Ball Valve
82LF-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily identifiable white handle grip and blue lead free hang tag
- Premium RPTFE seats and seals
- EZ-Solder lead free bronze materials
- Made in USA – ARRA compliant
- 100% factory tested
- Full port ball configuration in all sizes
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584 C89836
- Application:
- Cold Working Pressure, Steam Working Pressure
- BAA Compliant:
- No
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 82LF-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 400
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial
- Type:
- W0006904
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 14.853 lb
- Width:
- 3-87/100 in
- cUPC Certified:
- No