1 in. Carbon Steel Full Port Socket Weld 1500# Ball Valve
83A-240 Series 1 in. Carbon Steel Full Port Socket Weld 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Cast bosses on the center-section and end caps for bleed and drain ports
- Two-position locking
- Adjustable multi-piece PTFE "V" style packing
- Anti-blowout one piece bottom entry stem
- Compression controlled RPTFE gaskets
- 150 psig saturated steam
- Vacuum services to 29 in Hg
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-216 WCB, ASTM A-276
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 83A-240 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 6-53/100 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4-1/5 in
- MA Approved -:
- No
- MSS:
- MSS SP-110, MSS SP-25
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Compressed Air, Saturated Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.7 lb
- Width:
- 2-67/100 in
- cUPC Certified:
- No