1-1/2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve
83B-200 Series 1-1/2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Adjustable multi-piece PTFE "V" style packing
- Statically grounded ball, stem, and body
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Compression controlled spiral wound gaskets
- Cast bosses on the center-section and end caps for bleed and drain ports
Specifications
- ASME:
- ASME B16.34, ASME B16.11
- ASTM:
- ASTM A-216, ASTM A-276, ASTM A-564, ASTM A-193, ASTM A-194, ASTM A-351
- Collection:
- 83B-200 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 10497-5:2004
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve