1 in. Stainless Steel Full Port Flanged 150# Ball Valve
87A-500 Series 1 in. Stainless Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chevron style adjustable stem seals
- ISO 5211 mounting pad bolt pattern
- Two position locking device (valves 6” Full Port, 8” Standard Port and smaller)
- Vacuum service to 29 inches of Hg
- Blowout-proof stem design
- Cast boss for bleed/drain port
- Anti-static grounded ball and stem
- Slot vented ball for thermal expansion
- ASME class 600 valves require the -24-80 options or -38 option
- Rated up to 250 psig saturated steam: ASME class 300 valves require the -65 option
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- API:
- API 608
- ASME:
- ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8, ASME Class 150
- ASTM:
- ASTM A-193 Grade B8, ASTM A-276 Type 316, ASTM A-351 CN7M, ASTM B-473
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 87A-500 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 5 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-72
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, Alloy 20, PTFE
- NSF:
- NSF 372, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7 lb
- cUPC Certified:
- No