6 in. Carbon Steel Full Port Flanged 150# Ball Valve
88A-200 Series 6 in. Carbon Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CHV style adjustable stem seals
- Four point ISO 5211 mounting pad bolt pattern
- Two position locking device (valves 6 in. full port, 8 in. standard port and smaller)
- Vacuum service to 29 in. of Hg
- Blow-out proof stem design
- Cast boss for bleed/drain port
- Anti-static grounded ball and stem
- Slot vented ball for thermal expansion
- Rated up to 150 psig saturated steam: ASME Class 150, 300, & 600 valves
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 607, API 608
- ASME:
- ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
- ASTM:
- ASTM A-108 Type 1215, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-366
- Clean Bagged:
- No
- Collection:
- 88A-200 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497-5:2004, ISO 10497:2010, ISO 5211
- Length:
- 15-1/2 in
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 248 lb