1 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve

You last purchased this on
 
Apollo Valves

96-100 Series 1 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

96-100 Series 1 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610530
  • Item #4459974
  • Manufacturer Part #9610530
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • Investment cast body
  • Reinforced seats and seals
  • Compact
  • Meets NACE MR-01-75
  • Requires Certification

Specifications

API:
API 607
ASTM:
ASTM A-276 Type 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
96-100 Series
Color Finish Name:
Silver
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
3-3/100 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
304, CF8M, RPTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 2000
Pressure Class:
2000#
Recommended Valve Application:
Compressed Air, Natural Gas, Steam, Potable Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Cam-Lock Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.22 lb